Fire Shroud, 25 cal/cm2, Glen Raven Glen Guard, Orange
Mfr # SHRD-25POR-PP
Zoro # G316113316
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Hazard Risk Category (HRC)
3
ATPV Rating
25 cal/cm2
Material
Glen Raven Glen Guard
Length
19 in
Style
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHRD-25POR-PP
Zoro #
G316113316
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Details
Hazard Risk Category (HRC)
3
ATPV Rating
25 cal/cm2
Material
Glen Raven Glen Guard
Style
Regular
Item
Fire Shroud
Color
Orange
Description
Fire Shroud, Regular, Size Universal, Length 19 in, Orange, Fabric Weight 5.3 oz, Material Glen Raven Glen Guard, ATPV Rating 25 cal/cm2, Hazard Risk Category (HRC) 3, Standards NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.