Zoro Homepage
This item is Discontinued.
Salisbury FR Jacket, 100 cal/sq cm, L, 7 oz Flame Resistant Cotton, Zipper Closure ACC10032TWL

FR Jacket, 100 cal/sq cm, L, 7 oz Flame Resistant Cotton, Zipper Closure (Discontinued)

  • Mfr # ACC10032TWL
  • Zoro # G0021987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC10032TWL
Zoro #
G0021987
UPC #
848650021514
Country of Origin
United States

Dimensions

Size
L
Length
32 in
Size - Body Type
Regular
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
FR Jacket
Color
Khaki
Fabric Weight
7 oz
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
100 cal/sq cm
Material
Flame Resistant Cotton
Closure Type
Zipper
Features
Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets
Insulated for Cold Conditions
No
Includes Hood
Yes
Zipper Material
Plastic
Garment Type
Jacket
Lg. Type
Hip Length

Description

ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Color Khaki, Fabric Weight 7 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, FR Jacket, Length 32 in, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L, Standards ASTM F1506, NFPA 70E, Zipper Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.