Zoro Homepage

Flashlight Clip, Plastic, Black, 1 inW

  • Mfr # FLCLIP

  • Zoro # G711892069


product price: $4.99
/ea

Key Features

Color
Black
Material
Plastic
For Use With
ASFL
Features
Interchangeable
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCLIP
Zoro #
G711892069
UPC #
848650023235
Country of Origin
United States

Dimensions

Width
1 in
Thickness
5/64 in
Height
3/4 in

Details

Item
Flashlight Clip
Color
Black
Material
Plastic
For Use With
ASFL
Features
Interchangeable
X-Ray Detectable
No
Compatible with Manufacturer Model Number
FLKIT
Metal Detectable
No
Compatible with Product Type
Faceshields
Face Shield Component
Flashlight
Compatible with Brand
Honeywell
Compatible with Series
PrismShield, PrismShield Plus
Compatible Manufacturer Part Number
FLKIT
Compatible Manufacturer Model Number
FLKIT
Compatible with Manufacturer Model No.
FLKIT
Compatible with Mfr. Model No.
FLKIT
For Use with Mfr Model Number
FLKIT
For Use With Mfr. Model Number
AS1000-SPL, AS1000HAT-SPL, AS1200-PP, AS1200HAT-PP, AS2000-PP, AS2000HAT-PP, FH40PRG-PP, FH40RG-PP, LFH40PRG-PP, LFH40RG-PP
Compatible Pump Manufacturer Part Number
FLKIT
Compatible Mfr. Model Number
FLKIT

Description

Compatible with Brand Honeywell, Compatible Grainger Part Number 5YGK3, Compatible Manufacturer Part Number FLKIT, Compatible with Series PrismShield, PrismShield Plus, Face Shield Component Flashlight, Features Interchangeable, Includes Not Applicable, Flashlight Clip, For Use With ASFL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.