Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Coat, 40 cal/sq cm, 5XL, 19.8 oz/sq yd Hook-and-Loop, Zipper Closure

  • Mfr # ACC40RG5X

  • Zoro # G607448196


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
19.8 oz/sq yd
Length
35 in
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC40RG5X
Zoro #
G607448196
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Length
35 in
Maximum Chest Size
64 in
Size - Body Type
Regular
Minimum Chest Size
62 in

Details

Item
FR Coat
Color
Gray/Red
Fabric Weight
19.8 oz/sq yd
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Closure Type
Hook-and-Loop, Zipper
Gender
Unisex
Cuff Style
Knit
Moisture-Wicking
Yes
ANSI Class
1
Total Number of Pockets
0
Closure Features
Storm Flap
Garment Type
Coat
Collar Style
Shortened Stand Up Collar
Features
Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable, 500% and 300% Respectively
Back Stripe Pattern
None
High-Visibility
No
Number of Inside Pockets
0
Insulated for Cold Conditions
No
Number of Outside Pockets
0
Includes Hood
No
Hood Style
None

Description

ANSI Class 1, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 19.8 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Easy Open Storm Flap, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable, 500 Percent and 300 Percent Respectively, Closure Type Hook-and-Loop, Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.