Zoro Homepage

FR Coat, 8 cal/sq cm, 5XL, 8.9 oz/sq yd Hook-and-Loop, Zipper Closure

  • Mfr # ACC8RG5X

  • Zoro # G807481399


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Gray/Red
Fabric Weight
8.9 oz/sq yd
Length
35 in
Standards
ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC8RG5X
Zoro #
G807481399
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Length
35 in
Minimum Chest Size
62 in
Size - Body Type
Regular
Maximum Chest Size
64 in

Details

Item
FR Coat
Color
Gray/Red
Fabric Weight
8.9 oz/sq yd
Standards
ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Arc Flash PPE Category
2
ATPV Rating
8 cal/sq cm
Closure Type
Hook-and-Loop, Zipper
Insulated for Cold Conditions
No
Number of Outside Pockets
0
Garment Type
Coat
Collar Style
Shortened Stand Up Collar
Closure Features
Storm Flap
ANSI Class
1
Cuff Style
Knit
Includes Hood
No
Number of Inside Pockets
0
Gender
Unisex
Moisture-Wicking
Yes
Back Stripe Pattern
None
Hood Style
None
High-Visibility
No
Features
Articulated Sleeve for Improved Comfort and Movement, Drop Tail Back, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life
Total Number of Pockets
0

Description

ANSI Class 1, ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 8.9 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Drop Tail Back, Easy Open Storm Flap, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.