Shop SALISBURY
See all product information
Create Account
Groove Pliers
- Mfr # S21442
- Zoro # G510854329
product price:Â
$
184.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jaw Width
1/2 in
Insulated
Yes
Jaw Length
1 1/2 in
Grip Style
Deluxe Cushion
Maximum Jaw Opening
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21442
- Zoro #
- G510854329
- UPC #
- -
- Country of Origin
- United States
- Insulated
- Yes
- Item
- Adjustable Hand Tool
- Grip Style
- Deluxe Cushion
- Maximum Jaw Opening
- 2 1/4 in
- Jaw Shape
- V
- Voltage Rating
- 1,000 V AC
- Adjustment Mechanism
- Groove Joint
- Plier Type
- Tongue & Groove Pliers
- Jaw Texture
- Cross-Hatch
- Non-Sparking
- No
- Number of Jaw Positions
- 7
Dimensions
- Overall Length
- 12 in
- Jaw Width
- 1/2 in
- Jaw Length
- 1 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Adjustable Hand Tool, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Cross-Hatch, Jaw Shape V, Overall Length 12 in, Maximum Jaw Opening 2 1/4 in, Number of Jaw Positions 7, Jaw Width 1/2 in, Jaw Length 1 1/2 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated Yes, Voltage Rating 1,000 V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.