Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Includes Face Shield, 4-Point Ratchet Suspension, Type 1, Class E, Hi-Vis Orange

  • Mfr # AS1000HAT-SPL

  • Zoro # G2582801


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1000HAT-SPL
Zoro #
G2582801
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most
Visor Width
11-1/2 in
Visor Height
10 in

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
High-Visibility Orange
Head Protection Venting
Yes
Standards
ANSI Z87.1- 2003, ASTM F-2178-06, NFPA 70E-2009
Visor Material
Polycarbonate
ANSI Electrical Class
E
ANSI Impact Type
1
Includes
Face Shield
Reverse Donning
No
Low Temperature Test Met
Yes
ANSI Classification
Type 1, Class E
Visor Color
Bronze
High Temperature Test Met
Yes
Application
Arc Flash
Head Protection Graphics
Pittsburgh Steelers
Weight
2 lb
Dielectric
Yes
Accessory Mounting Options
Side-Slots
Chin Strap
No
High-Visibility
Yes
Earmuff Cup Color
Black
Earmuff Style
Hard Hat Mounted
High Visibility
Yes
Compatible Suspension Brand Name
Honeywell Salisbury
Ear Muff Style
Hard Hat Mounted
Compatible Suspension Manufacturer Part Number
N10RS
Ear Muff Cup Color
Black

Description

A hard hat is a type of Personal Protective Equipment (PPE) designed to protect the wearer's head from injuries caused by falling objects, impacts, electrical shocks, and other hazards. Typically used in industrial or construction environments, these safety products are essential for professionals working under potentially dangerous conditions. They are durable, often adjustable for comfort and fit, and may come with additional features like visors or earmuffs.


The SALISBURY - AS1000HAT-SPL is a Hard Hat designed for use in Arc Flash applications. It comes in a high-visibility orange color, making it noticeable in various work environments. This hard hat meets several industry standards including ANSI Z87.1- 2003, ASTM F-2178-06, and NFPA 70E-2009, indicating its suitability for different industrial settings. The product features Pittsburgh Steelers graphics and weighs approximately 2 lbs.


Key Features:
• High Visibility: Yes – Enhances visibility in diverse working conditions.
• Head Protection Style: Front Brim – Provides additional coverage to protect against environmental hazards.
• Number of Suspension Points: 6 – Offers improved comfort and fit.
• Includes Face Shield – Additional layer of protection for the face.
• Dielectric: Yes – Suitable for electrical applications.
• ANSI Classification: Type 1, Class E – Meets specific safety standards set by American National Standards Institute (ANSI).
• Color: High-Visibility Orange - Helps differentiate between various types or sizes.
• Weight: 2 lb - Lightweight design for comfortable wear during long hours of work.
• Suspension Adjustment Type: Ratchet - Allows easy adjustment to achieve an optimal fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.