Hex Key Set, Roll Bag, Steel, 11 Pieces
Mfr # S262344
Zoro # G710953815
product price: $674.99
/ea
Free Shipping & Returns
Key Features
End Shape
Hex
Number of Pieces
11
Measurement Type
SAE
Insulated
Yes
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S262344
Zoro #
G710953815
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
5/64 in to 3/8 in
Overall Length
6 in
Length Family
Long
Range of Lengths
5/64 in to 3/8 in
Details
Item
Hex Key Set
End Shape
Hex
Number of Pieces
11
Measurement Type
SAE
Insulated
Yes
Finish
Black Oxide
Includes
(11) Hex Wrenches
Container Type
Bag
Key Shape
T
Material
Steel
Fastener Holding
No
Number of Ball Ends
0
Non-Sparking
No
Number of Tips
1
Includes Insulation
Insulated
Description
Hex Key Set, Black Oxide, 11, Bag, Long, Hex, 1, No, 5/64 in to 3/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.