Zoro Homepage
This item is Discontinued.
Salisbury Hood Arc 28Cal Eye Hole Only Balaclava AFHOOD28EO

Hood Arc 28Cal Eye Hole Only Balaclava (Discontinued)

  • Mfr # AFHOOD28EO
  • Zoro # G0684647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFHOOD28EO
Zoro #
G0684647
UPC #
848650022139
Country of Origin
United States

Details

Item
Hood Arc 28Cal Eye Hole Only Balaclava
ATPV Rating
28 cal/sq cm
Arc Flash PPE Category
3
Features
Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size
Garment Type
Balaclava

Description

ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Features Made From Two Layers of Rib Knit Material and Has an Elastic Face Opening that Maintains its Shape and Size, Garment Type Balaclava, Hood Arc 28Cal Eye Hole Only Balaclava

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.