Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Stick, 4 ft. 8", Yellow

  • Mfr # 4007

  • Zoro # G2956298


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4007
Zoro #
G2956298
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft 8 in

Details

Item
Hot Stick
Color
Yellow

Description

Hot Stick, Length 4 ft 8 in, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.