Zoro Homepage

Insole, Black, Unisex, Size 8, PR

  • Mfr # 51900 08-ES

  • Zoro # G811208173


product price: $13.69
/pr

Key Features

Gender
Unisex
Material
EVA
Width
94 mm
Features
Arch Support, Cold-Resistant, Heat-Resistant, Shock Absorbing Heel Pad
Prevents
Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51900 08-ES
Zoro #
G811208173
UPC #
848650005880
Country of Origin
China

Dimensions

Size
8
Width
94 mm
Thickness
5 mm
Arch Height
15mm
Length
15 in

Details

Item
Insole
Gender
Unisex
Material
EVA
Features
Arch Support, Cold-Resistant, Heat-Resistant, Shock Absorbing Heel Pad
Prevents
Fatigue
Color
Black
Toe Shape
Round

Description

Insole, Unisex, Size 8, Length 15 in, Width 94 mm, Thickness 5 mm, EVA, Black, 15mm Arch Height, Round Toe Shape, Prevents Fatigue, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.