Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Kit, 30 Pc Electricians

  • Mfr # TK30ETK

  • Zoro # G0669597


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Number of Pieces
30
Tool Storage Included
Yes
Wrenches Included
None
Pliers Included
Lineman's Pliers, Long Needle Nose Pliers, (1) Slip-Joint Pliers, Tongue and Groove Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK30ETK
Zoro #
G0669597
UPC #
848650010068
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Number of Pieces
30
Item
Insulated Tool Kit, 30 Pc Electricians
Tool Storage Included
Yes
Wrenches Included
None
Pliers Included
Lineman's Pliers, Long Needle Nose Pliers, (1) Slip-Joint Pliers, Tongue and Groove Pliers
Number of Plumbing Tools
0
Tool Storage Type
Tool Box
Miscellaneous Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Wrenches
0
Number of Measuring and Testing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Measuring and Testing Tools Included
None
Number of Pliers
8
Electrical and Telecom Tools Included
None
Putty Knives and Scrapers Included
None
Number of Cutting Tools
0
Number of Miscellaneous Tools
0
Tool Families Included
Drivers and Bits, Pliers
Number of Abrasives and Finishing Tools
0
Number of Putty Knives and Scrapers
0
Tool Storage Material
Plastic
Number of Electrical and Telecom Tools
0
Inspection and Retrieving Tools Included
None
Cutting Tools Included
None
Abrasives and Finishing Tools Included
None
Plumbing Tools Included
None

Description

Insulated Tool Kit, 30 Pc Electricians, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 30, Pliers Included Lineman's Pliers, Long Needle Nose Pliers, (1) Slip-Joint Pliers, Tongue and Groove Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.