Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Tool Kit, 60 Pc Hot Box Metric

  • Mfr # TK60M

  • Zoro # G0911788


product price: $6,077.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Number of Pieces
60
Wrenches Included
Torque Wrenches
Tool Storage Included
Yes
Pliers Included
Cable Cutting Pliers, Combination stripper/crimper Pliers, Diagonal Cutting Pliers, Lineman's Pliers, Needle Nose Pliers, Tongue and Groove Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK60M
Zoro #
G0911788
UPC #
848650010105
Country of Origin
United States

Dimensions

Drive Size1
3/8 in

Details

Measurement Type
SAE
Number of Pieces
60
Item
Insulated Tool Kit, 60 Pc Hot Box Metric
Wrenches Included
Torque Wrenches
Tool Storage Included
Yes
Pliers Included
Cable Cutting Pliers, Combination stripper/crimper Pliers, Diagonal Cutting Pliers, Lineman's Pliers, Needle Nose Pliers, Tongue and Groove Plier
Electrical and Telecom Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Plumbing Tools Included
None
Cutting Tools Included
None
Number of Measuring and Testing Tools
0
Abrasives and Finishing Tools Included
None
Number of Inspection and Retrieving Tools
0
Tool Families Included
Drivers and Bits, Pliers, Sockets and Accessories, Wrenches
Tool Storage Type
Tool Box
Number of Pliers
6
Measuring and Testing Tools Included
None
Number of Cutting Tools
0
Number of Electrical and Telecom Tools
0
Tool Storage Material
Plastic
Number of Wrenches
26
Sockets, Drive Tools, and Accessories Included
None
Number of Miscellaneous Tools
0
Number of Putty Knives and Scrapers
0
Number of Abrasives and Finishing Tools
0
Miscellaneous Tools Included
None
Putty Knives and Scrapers Included
None
Number of Plumbing Tools
0
Inspection and Retrieving Tools Included
None

Description

Insulated Tool Kit, 60 Pc Hot Box Metric, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 60, Pliers Included Cable Cutting Pliers, Combination stripper/crimper Pliers, Diagonal Cutting Pliers, Lineman's Pliers, Needle Nose Pliers, Tongue and Groove Plier, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Torque Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.