Zoro Homepage

Insulating Blanket, Orange, 3 Ft x 3 Ft

  • Mfr # 900E

  • Zoro # G3052332


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Synthetic
Standards
ASTM F2320-18
Includes
6 Eyelets
AC Max. Use Voltage
36,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900E
Zoro #
G3052332
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
3 ft

Details

Item
Insulating Blanket
Color
Orange
Material
Synthetic
Standards
ASTM F2320-18
Includes
6 Eyelets
AC Max. Use Voltage
36,000
Class
IV
Product Type
Insulating Blanket

Description

Insulating Blanket, Class IV, Orange, Length 3 ft, Width 3 ft, AC Max. Use Voltage 36,000, Material Synthetic, Standards ASTM F2320-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.