Zoro Homepage

Insulating Roll Blanket, Clear, Class 1

  • Mfr # RLBPVC1

  • Zoro # G2203056


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
PVC
Standards
ASTM F1742
Class
I
AC Max. Use Voltage
7,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLBPVC1
Zoro #
G2203056
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft
Width
3 ft

Details

Item
Insulating Blanket Roll
Color
Clear
Material
PVC
Standards
ASTM F1742
Class
I
AC Max. Use Voltage
7,500
Product Type
Insulating Blanket Roll

Description

Insulating Blanket Roll, Class I, Clear, Length 30 ft, Width 3 ft, AC Max. Use Voltage 7,500, Material PVC, Standards ASTM F1742

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.