Zoro Homepage

IT SOCKET DEEP 3/4" 1/2 DR

  • Mfr # S2040824

  • Zoro # G010854362


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2040824
Zoro #
G010854362
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
4 in
Socket Depth
Deep
Socket Size
3/4 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Measurement Type
SAE
Insulated
Yes
Socket Shape
12-Point
Includes Insulation
Insulated
Product Type
Deep Socket

Description

Insulated Socket, Socket Size 3/4 in, 12-Point, Chrome, Deep, Drive Size 1/2 in, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.