Zoro Homepage

It Torque Wrench 3/8Dr 10L

  • Mfr # S22TCI150RA38

  • Zoro # G010854386


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Overall Length
10 in
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Calibration Certificate Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22TCI150RA38
Zoro #
G010854386
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
10 in

Details

Item
Micrometer Torque Wrench
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Calibration Certificate Included
Yes
Primary Scale Range
30 ft-lb to 150 in-lb
Secondary Scale Range
3 N-m to 17 N-m
Primary Scale Increments
10 ft-lb
Insulated
Yes

Description

Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 30 to 200 in-lb, Rotation Clockwise and Counterclockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.