Zoro Homepage

IT TORQUE WRNCH 1/2"DR, 18.5"L

  • Mfr # S22TCI150FRN

  • Zoro # G310854376


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
18 1/2 in
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Primary Scale Range
30 ft-lb to 150 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22TCI150FRN
Zoro #
G310854376
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
18 1/2 in

Details

Item
Micrometer Torque Wrench
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Primary Scale Range
30 ft-lb to 150 ft-lb
Secondary Scale Range
44 N-m to 207 N-m
Primary Scale Increments
10 ft-lb
Calibration Certificate Included
Yes
Insulated
Yes

Description

Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 10 to 150 ft-lb, Rotation Clockwise and Counterclockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.