Zoro Homepage

Electrical-Insulating Glove Kit, 17,000V AC, 25,500V DC, Rubber, 16 in Length, Red/Black, Size 12

  • Mfr # GK216RB/12

  • Zoro # G0078615


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK216RB/12
Zoro #
G0078615
UPC #
848650058909
Country of Origin
United States

Dimensions

Glove Size
12
Length
16 in
Glove Length
16 in
Size - Numeric
12

Description

Electrical-Insulating Glove Kit, Brand and Series Salisbury GK214RB, Black, Red, Cuff Color Black, Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Includes Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves, Max. Use Voltage 17,000 V AC / 25,500 V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC, Proof Test Voltage (AC) 20,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.