Zoro Homepage

Lineman Glove Kit Yel/Blk Class 2

  • Mfr # GK214YB/9H

  • Zoro # G0078581


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Glove Size
9 1/2 in
Size
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK214YB/9H
Zoro #
G0078581
UPC #
848650058701
Country of Origin
United States

Dimensions

Glove Size
9 1/2 in
Size
9.5

Details

Item
Lineman Glove Kit Yel/Blk Class 2, 14 Inch, 17,000 Vac / Size
Color
Yellow/Black

Description

Lineman Glove Kit Yel/Blk Class 2, 14 Inch, 17,000 Vac / Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.