Zoro Homepage
This item is Discontinued.
Salisbury Electrical Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, Orange, Size 10 E011BLO/10

Electrical Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, Orange, Size 10 (Discontinued)

  • Mfr # E011BLO/10
  • Zoro # G0078721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E011BLO/10
Zoro #
G0078721
UPC #
848650051214
Country of Origin
United States

Dimensions

Glove Size
10
Size
10
Glove Length
11 in

Details

Item
Electrical Insulating Gloves
Color
Orange
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Max. Use Voltage
1000V AC/1500V DC
Electrical Insulating Type
Type II
Cuff-End Color
Blue
Brand and Series
Salisbury E011BLO
Proof Test Voltage (DC)
20,000V DC
Series
E011BLO
Proof Test Voltage (AC)
5,000V AC

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.