Zoro Homepage

Lineman Gloves Class 1, 14 Inch, PR

  • Mfr # E114BCYB/10H

  • Zoro # G0079430


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Yellow
Size
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E114BCYB/10H
Zoro #
G0079430
UPC #
848650052914
Country of Origin
United States

Dimensions

Glove Size
10 1/2
Size
10.5

Details

Item
Lineman Gloves Class 1, 14 Inch, 7,500 Vac / Bell Cuff / Size
Color
Black, Yellow

Description

Lineman Gloves Class 1, 14 Inch, 7,500 Vac / Bell Cuff / Size, Color Black, Yellow, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.