Zoro Homepage

Lineman Gloves Class 1, 18 Inch, PR

  • Mfr # E118B/10

  • Zoro # G0079220


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Size
10
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E118B/10
Zoro #
G0079220
UPC #
848650053577
Country of Origin
United States

Dimensions

Glove Size
10
Size
10

Details

Item
Lineman Gloves Class 1, 18 Inch, 7,500 Vac / Size
Color
Black

Description

Lineman Gloves Class 1, 18 Inch, 7,500 Vac / Size, Color Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.