Overboots, Dielectric Rubber Toe, 16 in Height, Non-Skid Bar Tread Sole, Black, Red, 10

  • Mfr # 21455WT 10-ES

  • Zoro # G311208895


product price:  $292.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21455WT 10-ES
Zoro #
G311208895
UPC #
-
Country of Origin
China

Dimensions

Size
10
Boot Height
16 in
Fits Shoe Size
10 to 12

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Upper Material
Rubber
Features
Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening
Completely Non Metallic
Yes
Insulated
No
Standards
ASTM F1116, ASTM F1117
Footwear Closure
Buckle
Shoe Style
Knee with Cut-Off Bands

Description

Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 10 to 12, Boot Height 16 in, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.