Overboots, Dielectric Rubber Toe, 16 in Height, Non-Skid Bar Tread Sole, Black, Red, 16

  • Mfr # 21455WT 16-ES

  • Zoro # G811208975


product price:  $292.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21455WT 16-ES
Zoro #
G811208975
UPC #
850017627239
Country of Origin
China

Dimensions

Size
16
Boot Height
16 in
Fits Shoe Size
16 to 18

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Insulated
No
Upper Material
Rubber
Features
Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening
Completely Non Metallic
Yes
Standards
ASTM F1116, ASTM F1117
Footwear Closure
Buckle
Shoe Style
Knee with Cut-Off Bands

Description

Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 16 to 18, Boot Height 16 in, Size 16, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.