Overboots, Dielectric Rubber Toe, 16 in Height, Non-Skid Bar Tread Sole, Black, Red, 6

  • Mfr # 21455WT 06-ES

  • Zoro # G912221323


product price:  $292.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21455WT 06-ES
Zoro #
G912221323
UPC #
-
Country of Origin
China

Dimensions

Size
6
Boot Height
16 in
Fits Shoe Size
6 to 8

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Standards
ASTM F1116, ASTM F1117
Insulated
No
Footwear Closure
Buckle
Features
Hand-Layered Construction, Deep Heel and Arch Designed for Climbing Ladders, Wide Opening
Shoe Style
Knee with Cut-Off Bands
Completely Non Metallic
Yes
Upper Material
Rubber

Description

Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 6 to 8, Boot Height 16 in, Size 6, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.