Overboots, Dielectric Rubber Toe, 5 1/2 in Height, Non-Skid Bar Tread Sole, Black, Red, 12
Mfr # 51509 12-ES
Zoro # G611208984
product price:Â $242.99
/pr
Free Shipping & Returns
Key Features
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
5 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51509 12-ES
Zoro #
G611208984
UPC #
-
Country of Origin
China
Dimensions
Size
12
Boot Height
5 1/2 in
Fits Shoe Size
12 to 14
Details
Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Insulated
No
Standards
ASTM F1116, ASTM F1117
Upper Material
Rubber
Features
Hand-Layered Construction, Fabric Lining
Footwear Application
Climbing
Footwear Closure
Buckle
Shoe Style
Ankle
Description
Overboot, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 12 to 14, Boot Height 5 1/2 in, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.