Shop SALISBURY
See all product information
Create Account
Overboots, Dielectric Rubber Toe, 5 1/2 in Height, Non-Skid Bar Tread Sole, Black, Red, 16
- Mfr # 51509 16-ES
- Zoro # G612167518
product price:Â
$
242.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 16
- Boot Height
- 8 1/2 in
- Fits Shoe Size
- 16 to 18
- For Mens Shoe Size - Minimum
- 14
- For Womens Shoe Size - Maximum
- 16
- Footwear Width
- M
- For Womens Shoe Size - Minimum
- 14
- For Mens Shoe Size - Maximum
- 16
- Fits Chest Size
- Hand-Layered Construction, Fabric Lining
Description
Overshoe, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 16 to 18, Boot Height 5 1/2 in, Size 16, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.