Overboots, Dielectric Rubber Toe, 5 in Height, Bob Sole, Black, Red, 8
Mfr # 51511 8-ES
Zoro # G011208904
product price: $249.99
/pr
Free Shipping & Returns
Key Features
Size
8
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51511 8-ES
Zoro #
G011208904
UPC #
-
Country of Origin
China
Dimensions
Size
8
Boot Height
5 in
Fits Shoe Size
8 to 10
Details
Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Standards
ASTM
Completely Non Metallic
Yes
Upper Material
Rubber
Insulated
No
Electrical Hazard Rated
Yes
Features
Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole
Shoe Style
Ankle
Footwear Closure
Pull-On
Footwear Application
Climbing
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 8 to 10, Boot Height 5 in, Size 8, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.