Zoro Homepage

PLIER IT TONG & GROOVE

  • Mfr # S21440

  • Zoro # G810854555


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Jaw Width
1/2 in
Insulated
Yes
Jaw Length
1 1/2 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21440
Zoro #
G810854555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Jaw Width
1/2 in
Jaw Length
1 1/2 in

Details

Insulated
Yes
Item
Adjustable Hand Tool
Non-Sparking
No
Plier Type
Tongue & Groove Pliers
Voltage Rating
1,000 V AC
Grip Style
Deluxe Cushion
Jaw Texture
Cross-Hatch
Maximum Jaw Opening
2 1/4 in
Number of Jaw Positions
7
Adjustment Mechanism
Groove Joint
Jaw Shape
Flat

Description

Adjustable Hand Tool, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Cross-Hatch, Jaw Shape Flat, Overall Length 12 in, Maximum Jaw Opening 2 1/4 in, Number of Jaw Positions 7, Jaw Width 1/2 in, Jaw Length 1 1/2 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated Yes, Voltage Rating 1,000 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.