Premium Orange 25 Cal Lift Front Arc Flash Hood, 3 PPE CAT, 25 cal/sq cm, Polycarbonate Window

  • Mfr # LFH25POR-PP

  • Zoro # G216113317


product price:  $955.99
/ea
Free Shipping & Returns

Key Features

Lift Front
Yes
Window Material
Polycarbonate
Window Coating
Tinted
ATPV Rating
25 cal/sq cm
Standards
ASTM 1506, ASTM F2178, CSA Z462, CSA Z96, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH25POR-PP
Zoro #
G216113317
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Window Height
13 in
Window Width
22 1/2 in

Details

Lift Front
Yes
Window Material
Polycarbonate
Window Coating
Tinted
ATPV Rating
25 cal/sq cm
Standards
ASTM 1506, ASTM F2178, CSA Z462, CSA Z96, NFPA 70E
Includes
Hard Hat
Color
Orange
Material Trade Name
GlenGuard(R)
Hood Type
Lift Front
Hood Window Type
With Face Shield
Ventilated
Yes
Window Color
Bronze
Arc Flash PPE Category
3
Visor Visibility Type
Standard
Item
Premium Orange 25 Cal Lift Front Arc Flash Hood
Features
Curved Lens, One-Piece Lens
Compatible with Series
Pro-Wear Plus

Description

ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Orange, Fabric Weight 5.3 oz, Features Curved Lens, One-Piece Lens, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Includes Hard Hat, Includes Lining No, Front Arc Flash Hood, Lift Front Yes, Lining Material Aramid, Material Trade Name GlenGuard(R), Overall Length 30 in, Size Universal, Standards ASTM 1506, ASTM F2178, CSA Z462, CSA Z96, NFPA 70E, Suspension Type Ratchet, Ventilated Yes, Ventilation Type Vents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.