Premium Orange Arc Flash Suit, 25 cal/sq cm ATPV, XL, 30 in Inseam, Velcro, Zipper
- Mfr # ACCA25PORXL
- Zoro # G816290364
product price:Â
$
1,434.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Orange
Inseam
28 1/2 in
Closure Type
Hook-and-Loop, Zipper
ATPV Rating
25 cal/sq cm
Arc Flash PPE Category
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Tag Size
- 30 x 48
- Maximum Waist Size
- 42 in
- Sleeve Length
- 38 5/8 in
- Maximum Chest Size
- 48 in
- Minimum Chest Size
- 46 in
- Minimum Waist Size
- 40 in
- Size - Body Type
- Regular
- Fits Chest Size
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Ankle Closure Elastic Straps/Hook and Loop, Arc Flash PPE Category 3, Back Stripe Pattern X, Closure Type Hook-and-Loop, Zipper, Collar Style Stand-Up, Color Orange, Coverall Features CSA High Visibility Striping, Cuff Style Elastic, Fabric Weight 5.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.