PRO-WEAR Mechanics Style Gloves and Mit, Cotton and Nylon Palm, Blue

  • Mfr # AFG11

  • Zoro # G810988618


product price:  $88.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Cuff Style
Straight
Glove Length
14 in
Palm Material
Cotton and Nylon
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFG11
Zoro #
G810988618
UPC #
848650022047
Country of Origin
United States

Dimensions

Glove Length
14 in
Size- Alpha
Universal

Details

Item
Mechanics Style Gloves and Mit
Color
Blue
Cuff Style
Straight
Palm Material
Cotton and Nylon
Finger Coverage
Full Finger
Standards
ASTM F1506, ASTM F2675, NFPA 70E
Glove Liner Material
Fiber Modacrylic
ATPV Rating
11 cal/sq cm
Glove Back Color
Blue
Series
PRO-WEAR
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Glove Back Material
Nomex
Pairs per Package
1
Sold As
Pair
Reflective Backing
No
Includes Double Palm
No
Silicone-Free
Yes
Arc Flash PPE Category
2
Touchscreen Compatible
No
Glove Features
Silicone-Free
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No

Description

Mechanics Style Gloves and Mit, Additional Hazard Protection Arc-Flash Rated, Flame-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Applicable, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Straight, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated Not Applicable, Maximum Temperature Not Applicable, Palm Material Cotton and Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.