Zoro Homepage

Replacement Arc Flash Lens, 25" H

  • Mfr # FHSHRD-20RG-C-PP

  • Zoro # G113343268


product price: $310.99
/ea
Free Shipping & Returns

Key Features

For Use With
FH20RG-C-PP
Visor Height
25 in
Visor Width
21 in
Width
21 in
X-Ray Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSHRD-20RG-C-PP
Zoro #
G113343268
UPC #
-
Country of Origin
United States

Dimensions

Visor Height
25 in
Visor Width
21 in
Width
21 in
Height
25 in
Thickness
1/4 in

Details

Item
Face Shield Visor
For Use With
FH20RG-C-PP
X-Ray Detectable
No
Compatible with Series
PrismShield Plus
Compatible with Product Type
Hoods with Fans
Face Shield Component
Shroud
Compatible with Manufacturer Model Number
FH20RG-C-PP
Metal Detectable
No
Compatible with Brand
Salisbury
For Use with Mfr Model Number
FH20RG-C-PP
Compatible Manufacturer Part Number
FH20RG-C-PP
Compatible with Mfr. Model No.
FH20RG-C-PP
Compatible Manufacturer Model Number
FH20RG-C-PP
For Use With Mfr. Model Number
FH20RG-C-PP
Compatible with Manufacturer Model No.
FH20RG-C-PP
Compatible Pump Manufacturer Part Number
FH20RG-C-PP
Compatible Mfr. Model Number
FH20RG-C-PP

Description

Face Shield Visor, Compatible with Brand Salisbury, Compatible with Manufacturer Model Number FH20RG-C-PP, Compatible with Series PrismShield Plus, For Use With FH20RG-C-PP, Metal Detectable No, Visor Height 25 in, Visor Width 21 in, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.