Shop SALISBURY
See all product information
Create Account
Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 14 in Length, Yellow, Size 8 1/2
- Mfr # E014Y/8H
- Zoro # G5264071
product price:Â
$
120.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E014Y/8H
- Zoro #
- G5264071
- UPC #
- 848650052372
- Country of Origin
- United States
Dimensions
- Glove Size
- 8 1/2
- Length
- 14 in
- Glove Length
- 14 in
- Size - Numeric
- 8 1/2
Details
- Item
- Electrical-Insulating Gloves
- Color
- Yellow
- Cuff Style
- Straight
- Glove Materials
- Rubber
- Max. Use Voltage (AC)
- 1,000V AC
- Max. Use Voltage (DC)
- 1,500V DC
- Voltage Class
- Class 0
- Glove Hand Style
- Left and Right
- Standards
- ASTM D 120, IEC EN60903
- Includes
- Pair of Electrical Insulating Gloves
- Cuff-End Color
- Yellow
- Electrical Insulating Type
- Type I
- Max. Use Voltage
- 1000V AC/1500V DC
- Proof Test Voltage (DC)
- 20,000V DC
- Brand and Series
- Salisbury E014Y
- Proof Test Voltage (AC)
- 5,000V AC
- Series
- E014Y
Description
Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.