Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # CIA7000INT-8(M)
- Zoro # G024218686
product price:Â
$
31.95
/pr
Sold in multiples of 12Â prs for
$383.40
Key Features
ANSI/ISEA Cut Level
A6
Palm Color
White
Glove Insulation Weight
100 g
ANSI/ISEA Cut Load
3,116 g
ANSI/ISEA Puncture Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIA7000INT-8(M)
- Zoro #
- G024218686
- UPC #
- 810033299964
- Country of Origin
- Pakistan
- ANSI/ISEA Cut Level
- A6
- Palm Color
- White
- Glove Insulation Weight
- 100 g
- Item
- Gloves
- ANSI/ISEA Cut Load
- 3,116 g
- ANSI/ISEA Puncture Level
- 4
- ANSI/ISEA Abrasion Level
- 5
- Series
- Torq
- Glove Back Color
- White
- Glove Back Material
- Grain Goatskin
- Palm Material
- Goatskin
- ANSI/ISEA Puncture Force
- 118 N
- Insulated
- Yes
- Glove Insulation Material
- Thinsulate
- Standards
- ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388:2016+A1:2018, EN 407:2020
- Thumb Style
- Keystone
- Leather Palm Process
- Grain
- EN 388 Rating
- 3X33EP
- Minimum Temperature
- 45 Degrees F
- Maximum Temperature
- 392 Degrees F
- Leather Coverage Style
- Full Leather
- Gender
- Unisex
- Oil-Resistant
- No
- Stitching Material
- Polyester
Dimensions
- Size- Alpha
- M
- Size- Numeric
- 8
- Cuff Length
- 2 1/2 in
Description
Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 392 Degrees F, Insulated Yes, Leather Coverage Style Full Leather
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.