SCREWDRIVER IT PHILLIPS #2X4"
Mfr # S2376104
Zoro # G710854563
product price: $55.89
/eaKey Features
Tip Size
#2
Tip Style
Phillips
Shank Length
4 in
Overall Length
4 in
Handle Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2376104
Zoro #
G710854563
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
#2
Shank Length
4 in
Overall Length
4 in
Handle Length
3 in
For Fastener Size
#2
Shank Diameter
19/100 in
Description
Insulated Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.