Screwdriver It Sltd 3/16 Inch X 6 Inch
Mfr # S2375906
Zoro # G410854306
product price: $64.35
/eaKey Features
Tip Size
3/16 in
Tip Style
Slotted
Overall Length
6 in
Handle Material
Plastic, Rubber
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2375906
Zoro #
G410854306
UPC #
848650012536
Country of Origin
United States
Dimensions
Tip Size
3/16 in
Shank Length
6 in
Overall Length
6 in
Handle Length
4 in
For Fastener Size
3/16 in
Shank Diameter
19/100 in
Description
Insulated Screwdriver, Tip Size 3/16 in, Slotted, Cushion, Overall Length 6 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.