Zoro Homepage

SCREWDRIVER IT SLTD 3/8" X 10"

  • Mfr # S2375710

  • Zoro # G810854388


product price: $69.29
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
10 in
Overall Length
10 in
Handle Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2375710
Zoro #
G810854388
UPC #
848650012512
Country of Origin
United States

Dimensions

Tip Size
3/8 in
Shank Length
10 in
Overall Length
10 in
Handle Length
6 in
Shank Diameter
19/50 in
For Fastener Size
3/8 in

Description

Insulated Screwdriver, Tip Size 3/8 in, Slotted, Cushion, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.