Screwdriver It Sltd 5/16 X 6
Mfr # S2375706
Zoro # G910854400
product price: $56.79
/eaKey Features
Tip Size
5/16 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
6 in
Handle Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2375706
Zoro #
G910854400
UPC #
848650012505
Country of Origin
United States
Dimensions
Tip Size
5/16 in
Shank Length
6 in
Overall Length
6 in
Handle Length
5 in
Shank Diameter
31/100 in
For Fastener Size
5/16 in
Description
Insulated Screwdriver, Tip Size 5/16 in, Slotted, Cushion, Overall Length 6 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.