Shroud, Aramid
Mfr # FHSHRD-100PRG-C-PP
Zoro # G313343280
product price: $900.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Features
Breathable, Lightweight
Width
21 in
For Use With
FH100PRG-C-PP
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHSHRD-100PRG-C-PP
Zoro #
G313343280
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Height
25 in
Thickness
0.25 in
Details
Item
Shroud
Color
Red
Features
Breathable, Lightweight
For Use With
FH100PRG-C-PP
Material
Aramid
Compatible with Product Type
Hoods with Fans
Face Shield Component
Shroud
Compatible with Brand
Salisbury
Compatible with Series
PrismShield Plus
Metal Detectable
No
Compatible with Manufacturer Model Number
FH100PRG-C-PP
X-Ray Detectable
No
For Use with Mfr Model Number
FH100PRG-C-PP
Compatible Manufacturer Part Number
FH100PRG-C-PP
Compatible with Mfr. Model No.
FH100PRG-C-PP
Compatible Manufacturer Model Number
FH100PRG-C-PP
For Use With Mfr. Model Number
FH100PRG-C-PP
Compatible with Manufacturer Model No.
FH100PRG-C-PP
Compatible Pump Manufacturer Part Number
FH100PRG-C-PP
Compatible Mfr. Model Number
FH100PRG-C-PP
Description
Color Red, Features Breathable, Lightweight, Shroud, Lining Material Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.