Shroud, Aramid
Mfr # FHSHRD-40PRG-C-PP
Zoro # G213343236
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Width
21 in
Material
Aramid
For Use With
FH40PRG-C-PP
Features
Breathable, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHSHRD-40PRG-C-PP
Zoro #
G213343236
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Height
25 in
Thickness
0.25 in
Details
Item
Shroud
Color
Red
Material
Aramid
For Use With
FH40PRG-C-PP
Features
Breathable, Lightweight
Metal Detectable
No
Compatible with Manufacturer Model Number
FH40PRG-C-PP
Compatible with Brand
Salisbury
Compatible with Product Type
Hoods with Fans
Face Shield Component
Shroud
X-Ray Detectable
No
Compatible with Series
PrismShield Plus
For Use with Mfr Model Number
FH40PRG-C-PP
Compatible Manufacturer Part Number
FH40PRG-C-PP
Compatible with Mfr. Model No.
FH40PRG-C-PP
Compatible Manufacturer Model Number
FH40PRG-C-PP
For Use With Mfr. Model Number
FH40PRG-C-PP
Compatible with Manufacturer Model No.
FH40PRG-C-PP
Compatible Pump Manufacturer Part Number
FH40PRG-C-PP
Compatible Mfr. Model Number
FH40PRG-C-PP
Description
Color Red, Features Breathable, Lightweight, Shroud, Lining Material Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.