Zoro Homepage

Shroud, Aramid

  • Mfr # SHRD-65PRG-C-PP

  • Zoro # G413332962


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Aramid
For Use With
LFH65PRG-C-PP
Features
Breathable, Lightweight
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHRD-65PRG-C-PP
Zoro #
G413332962
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Thickness
0.25 in
Height
25 in

Details

Item
Shroud
Color
Red
Material
Aramid
For Use With
LFH65PRG-C-PP
Features
Breathable, Lightweight
Compatible with Manufacturer Model Number
LFH65PRG-C-PP
X-Ray Detectable
No
Metal Detectable
No
Compatible with Product Type
Hoods with Fans
Compatible with Series
PrismShield Plus
Compatible with Brand
Salisbury
Face Shield Component
Shroud
For Use with Mfr Model Number
LFH65PRG-C-PP
Compatible Manufacturer Part Number
LFH65PRG-C-PP
Compatible with Mfr. Model No.
LFH65PRG-C-PP
Compatible Manufacturer Model Number
LFH65PRG-C-PP
For Use With Mfr. Model Number
LFH65PRG-C-PP
Compatible with Manufacturer Model No.
LFH65PRG-C-PP
Compatible Pump Manufacturer Part Number
LFH65PRG-C-PP
Compatible Mfr. Model Number
LFH65PRG-C-PP

Description

Color Red, Features Breathable, Lightweight, Shroud, Lining Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.