Shroud, Cotton/Nylon
Mfr # FHSHRD-40RG-C-PP
Zoro # G813343230
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Cotton/Nylon
Width
21 in
For Use With
FH40RG-C-PP
Compatible with Brand
Salisbury
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHSHRD-40RG-C-PP
Zoro #
G813343230
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Thickness
0.25 in
Height
25 in
Details
Item
Shroud
Color
Red
Material
Cotton/Nylon
For Use With
FH40RG-C-PP
Compatible with Brand
Salisbury
Compatible with Product Type
Hoods with Fans
Metal Detectable
No
Compatible with Manufacturer Model Number
FH40RG-C-PP
X-Ray Detectable
No
Face Shield Component
Shroud
Compatible with Series
PrismShield Plus
For Use with Mfr Model Number
FH40RG-C-PP
Compatible Manufacturer Part Number
FH40RG-C-PP
Compatible with Mfr. Model No.
FH40RG-C-PP
Compatible Manufacturer Model Number
FH40RG-C-PP
For Use With Mfr. Model Number
FH40RG-C-PP
Compatible with Manufacturer Model No.
FH40RG-C-PP
Compatible Pump Manufacturer Part Number
FH40RG-C-PP
Compatible Mfr. Model Number
FH40RG-C-PP
Description
Color Red, Shroud, Lining Material Cotton/Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.