Zoro Homepage

Shroud, Cotton/Nylon

  • Mfr # SHRD-20RG-C-PP

  • Zoro # G013332881


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Cotton/Nylon
For Use With
LFH20RG-C-PP
Width
21 in
Face Shield Component
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHRD-20RG-C-PP
Zoro #
G013332881
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Thickness
0.25 in
Height
25 in

Details

Item
Shroud
Color
Red
Material
Cotton/Nylon
For Use With
LFH20RG-C-PP
Face Shield Component
Shroud
X-Ray Detectable
No
Compatible with Brand
Salisbury
Compatible with Manufacturer Model Number
LFH20RG-C-PP
Compatible with Series
PrismShield Plus
Compatible with Product Type
Hoods with Fans
Metal Detectable
No
For Use with Mfr Model Number
LFH20RG-C-PP
Compatible Manufacturer Part Number
LFH20RG-C-PP
Compatible with Mfr. Model No.
LFH20RG-C-PP
Compatible Manufacturer Model Number
LFH20RG-C-PP
For Use With Mfr. Model Number
LFH20RG-C-PP
Compatible with Manufacturer Model No.
LFH20RG-C-PP
Compatible Pump Manufacturer Part Number
LFH20RG-C-PP
Compatible Mfr. Model Number
LFH20RG-C-PP

Description

Color Red, Shroud, Lining Material Cotton/Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.