Sleeve Accessories - Buttons, PK4
- Mfr # B2-ES
- Zoro # G022834338
product price:Â
$
2.69
/pk of 4, $0.67/ea
Sold in multiples of 4Â pks for
$10.76
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Orange
Includes
Sold as Each in Bulk
Width
5/8 in
Product Type
Sleeve Strap Buttons
Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2-ES
- Zoro #
- G022834338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5/8 in
- Length
- 5/8 in
Details
- Color
- Orange
- Includes
- Sold as Each in Bulk
- Product Type
- Sleeve Strap Buttons
- Material
- Nylon
- Item
- Sleeve Buttons
- Shell Material
- Nylon
- Wire Color
- Orange
Description
Sleeve Buttons, Color Orange, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.