Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switchboard Mat, Black, 2ft. x 6ft.

  • Mfr # M24-2Y

  • Zoro # G1370381


product price: $261.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black
Standards
Type II, ASTM D178 Class 2
Brake Fluid Resistant
No
Mat Width
24 in
Antimicrobial
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24-2Y
Zoro #
G1370381
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
24 in
Mat Thickness
1/4 in
Mat Length
6 ft
Thickness
1/4 in
Length
6 ft.
Width
2 ft.
Overall Width
2 ft
Overall Length
6 ft

Details

Item
Switchboard Mat
Color
Black
Standards
Type II, ASTM D178 Class 2
Brake Fluid Resistant
No
Antimicrobial
No
Mat Surface Pattern
Corrugated
Antifatigue
No
Oil Resistant
No
Max. Use Voltage
17,000V AC
Mat Electrical Resistance
Non-Conductive
Mat Backing Material
Rubber
Mat Surface Material
Rubber
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Material
Rubber
Application
High Voltage Apparatus, Motor Control Centers, Switchgear
ATSM Dielectric Test Voltage
50,000 V
Stripe Pattern
Straight Stripes
Surface Design
Ribbed
Edge Style
Straight
Antifatigue Material
No
ASTM D178 Type/Class
Type II: Class 2
Indoor/Outdoor
Indoor
Backing Material
Rubber
Resistance Properties
Non-Conductive
Maximum Voltage
17,000 V
Series
M24

Description

Switchboard Mat, Antifatigue Material No, Application High Voltage Apparatus, Motor Control Centers, Switchgear, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 50,000 V, Backing Material Rubber, Color Black, Edge Style Straight, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, Overall Length 6 ft, Overall Width 2 ft, Resistance Properties Non-Conductive, Series M24, Stripe Pattern Straight Stripes, Surface Design Ribbed, Surface Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.