Unisex Electrigrip Dielectric Thermal Rubber Boots, Composite Toe, 15 in Height, Black/Red, 12

  • Mfr # 52001 12-ES

  • Zoro # G112167544


product price: $262.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black/Red
Height
15 in
Series
Electrigrip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52001 12-ES
Zoro #
G112167544
UPC #
848650005804
Country of Origin
China

Dimensions

Size
12
Height
15 in
Footwear Width
D

Details

Toe Type
Composite
Gender
Unisex
Color
Black/Red
Item
Dielectric Thermal Rubber Boots
Series
Electrigrip
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Commercial & Industrial, Electrical, Utility
Shoe Style
Knee
Oil Resisting Sole
No
Ninety Degree Heel
Yes
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Insulated
Yes
Outsole Technology
Rocky GlacierTrek(TM)
Midsole Material
Rubber
Metatarsal Guard Style
None
Style Number
52001
Standards
ASTM F1117, ASTM F2413, ASTM F2621, CSA Z195-14
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Footwear Sole Pattern
Non-Slip Omni Directional Hexagons
Outsole Material
Rubber
Cold-Insulation Technology
Styrene-Butadiene Rubber Foam
Features
Single Comfortable Boot to Provide Primary Protection from the Risk of Electric Shock

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Slip Omni Directional Hexagons, Insulated Yes, Size 12, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products