Unisex Electrigrip Dielectric Thermal Rubber Boots, Composite Toe, 15 in Height, Black/Red, 5

  • Mfr # 52001 05-ES

  • Zoro # G712221295


product price: $262.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black/Red
Height
15 in
Series
Electrigrip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52001 05-ES
Zoro #
G712221295
UPC #
848650005736
Country of Origin
China

Dimensions

Size
5
Height
15 in
Footwear Width
D

Details

Toe Type
Composite
Gender
Unisex
Color
Black/Red
Item
Dielectric Thermal Rubber Boots
Series
Electrigrip
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Commercial & Industrial, Electrical, Utility
Electrical Hazard Rated
Yes
Style Number
52001
Completely Non Metallic
Yes
Outsole Material
Rubber
Insulated
Yes
Standards
ASTM F1117, ASTM F2413, ASTM F2621, CSA Z195-14
Shank Material
Fiberglass
Metatarsal Guard
No
Oil Resisting Sole
No
Puncture Resistant Insole
Yes
Midsole Material
Rubber
Ninety Degree Heel
Yes
Shoe Style
Knee
Footwear Sole Pattern
Non-Slip Omni Directional Hexagons
Features
Single Comfortable Boot to Provide Primary Protection from the Risk of Electric Shock
Metatarsal Guard Style
None
Boot Color
Black, Red
Cold-Insulation Technology
Styrene-Butadiene Rubber Foam
Outsole Technology
Rocky GlacierTrek(TM)

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Slip Omni Directional Hexagons, Insulated Yes, Size 5, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products