Unisex Electrigrip Dielectric Thermal Rubber Boots, Composite Toe, 15 in Height, Black/Red, 8

  • Mfr # 52001 08-ES

  • Zoro # G012167484


product price: $262.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black/Red
Height
15 in
Series
Electrigrip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52001 08-ES
Zoro #
G012167484
UPC #
848650005767
Country of Origin
China

Dimensions

Size
8
Height
15 in
Footwear Width
D

Details

Toe Type
Composite
Gender
Unisex
Color
Black/Red
Item
Dielectric Thermal Rubber Boots
Series
Electrigrip
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Commercial & Industrial, Electrical, Utility
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Features
Single Comfortable Boot to Provide Primary Protection from the Risk of Electric Shock
Cold-Insulation Technology
Styrene-Butadiene Rubber Foam
Outsole Material
Rubber
Insulated
Yes
Midsole Material
Rubber
Oil Resisting Sole
No
Footwear Sole Pattern
Non-Slip Omni Directional Hexagons
Ninety Degree Heel
Yes
Style Number
52001
Puncture Resistant Insole
Yes
Outsole Technology
Rocky GlacierTrek(TM)
Shank Material
Fiberglass
Shoe Style
Knee
Standards
ASTM F1117, ASTM F2413, ASTM F2621, CSA Z195-14

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Slip Omni Directional Hexagons, Insulated Yes, Size 8, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.